Beli makita cutting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Metal Cutting Saw 12inchatribut:
- Cutting Capacity (mm): 85x85 (45degree), 75x150 (90degree)
- Electrical Power (W): 1750
- Rotation Speed (rpm): 1.300 rpm
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- NIPPON VALQUA Gasket ToolDeskripsi:Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstoneatribut:
- Material: Case: Resin Jig Tool: Metal
- Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
- Case Color: Yellow
- BluePoint Plier Sets StandardDeskripsi:- Storage tray packagingPART NO. - B48CPAP- B58HLPAP- B96CPAP- BAWP100AP- B87CPAPCONTENTSJAW- Slip Joint Pliers - Lineman's Pliers - Long Nose Pliers - Adjustable Joint Pliers- Diagonal CuttersCAPACITY(inches)- 2 3/32
- West Lake Mesin Bor DudukDeskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- Unicharm TraymateDeskripsi:-Absorbs drips of fish/meat.-Firm and easy to work with 1-layer type tray mat.-Drip absorption of fresh meat, fresh fish and prepared food.atribut:
- Material: Rayon, Acrylic Resin
- FLUKE Networks Intellitone Pro 200 ProbeDeskripsi:IntelliTone Pro is the first toner and probe to offer digital and analog toning all in one tool. That means it's equipped with the most powerful cable location and verification technologies for any work environment - even active networks.Eliminates confusion over cable location; decisively rejects noise and false signalsLocates the correct cable bundleIsolates a cable within the bundle, despite cable bleedVerifies twisted-pair installation with visual end-to-end continuity test (opens, shorts and reversed pairs)Identifies individual wire pairs with new SmartTone analog toningSimplifies signal interpretation in noisy environments with multiple LED indicatorsBreakthrough digital and analog toning in oneIntelliTone Pro is the first toner and probe to offer digital and analog toning all in one tool. That means it's equipped with the most powerful cable location and verification technologies for any work environment - even active networks.Eliminates confusion over cable location; decisively rejects noise and false signalsLocates the correct cable bundleIsolates a cable within the bundle, despite cable bleedVerifies twisted-pair installation with visual end-to-end continuity test (opens, shorts and reversed pairs)Identifies individual wire pairs with new SmartTone analog toningSimplifies signal interpretation in noisy environments with multiple LED indicatorsLocate cables quickly and easilyFluke Networks has applied decades of cable test engineering expertise to the science of locating copper cables. The result is what we call IntelliTone technology - a digital signal-toning and signal-interpreting process that rapidly zeroes in on cables.IntelliTone technology energizes cable conductors with a smart, sychronized digital signal. Multiple tone types occur in the signal that help you to:LOCATE the correct cable bundle using maximum radiation.ISOLATE a cable within the bundle using a signal with minimum radiation.VERIFY cable conductor continuity with an automated signal that steps through each conductor.Locate hidden cablesOne of the toughest, most time-consuming parts of locating a cable has been in tracing its path amidst multiple cables and bundles in wiring closets. The IntelliTone digital signal features a LOCATE tone that provides maximum radiation, allowing you to quickly locate hidden and hard-to-find cabling.Isolate the right cable or pair - fastCabling installations have become increasingly complex, which has made cabling increasingly difficult to locate with traditional technologies.When cables are run together for even short lengths, a signal from one can bleed over to another. One cable might carry the original signal; other cables might carry the signal as a result of bleed. Isolating cables with traditional tools requires guesswork, training, time for repeated testing - and even the best efforts often result in mistakes.IntelliTone Pro provides two cutting-edge technologies to isolate cables or wire pairs. Digital mode can be used to isolate twisted-pair cables on a switch or within a bundle. SmartTone analog mode can be used to isolate wire pairs at an unterminated outlet.Overcome noise - and save hours of timeFluorescent lights, machinery, computer monitors and electrical wiring all produce noise that slows down cable location. Together, the IntelliTone Pro Toner's synchronized digital signal and the IntelliTone Pro Probe's microprocessor controlled signal identification technology reject noise and false signals to clearly identify cable location. This can save you hours every week on cable location projects.Tone on live networks safely and effectivelyModern network devices use common mode termination for cables connected to their ports. This reduces noise and crosstalk in the cable; but, it can also absorb a traditional toner signal. Unlike traditional signals, the IntelliTone digital signal stays strong despite common mode termination. And the IntelliTone Pro 200 LAN Toner automates toning individual cable conductors, making it quick, efficient and safe to locate cables on active networks.Verify conductor continuity with cablemapEliminate callbacks during cabling moves, adds and changes with the powerful diagnostic capabilities of IntelliTone Pro 200 LAN. The IntelliTone Pro 200 Probe features a Cablemap capability that identifies common cable miswires in twisted pair cabling. IntelliTone technology automates the testing of each conductor for end-to-end continuity; LED lights and tones clearly indicate miswires.Identify and troubleshoot cable servicesService - Is the RJ45 jack a datacom jack, or a dead jack? IntelliTone Pro 200 LAN Toner LEDs clearly identify common datacom services found on today's networks including 10/100/Gigabit Ethernet links.Continuity - Once you've located a cable, the next step is to verify cable conductor continuity. IntelliTone Pro 200 LAN Toners make it easy - eliminating the need for a separate diagnostic tool.atribut:
- Altitude (m): 3000
- Applications: Copper cabling media, including shielded (STP) and UTP cable; 75 or 50 Ohm coaxial cable; two conductor control, security, generic cabling. 10 Base-T or 10/100/1000 Base-T datacom networks
- Audio: (IntelliTone) Microprocessor controlled audio files, (Analog) Detected toner signal
- Auto Power Down: Turns off automatically after 2.5 hours of inactivity
- Battery Life (hour): 20 (typical)
- Battery Type: 9 V alkaline (NEDA 1604A or IEC 6LR61)
- Control: Thumbwheel Switch
- Dimensions (inch): 5.54x2.94x1.25
- Display: LED
- EMC: EN 61326-1
- Operating Relative Humidity (without Condensation) (%): 95 (10 to 35°C); 75 (35 to 40°C); Uncontrolled <10°C
- Operating Temperature (°C): 0 to 40
- Output Power (V p-p): 5
- Safety: (IEC 61010 Category) None
- Shock: 1 m drop test with and without module
- Storage Temperature (°C): -20 to +60
- Tone Detection: Detects IntelliTone digital signal for Locate, Isolate and CableMap; Detects Analog SmartTone Signal (500-1200Hz) and other analog toners
- Toner Frequency: IntelliTone Signal = encoded digital signal Analog SmartTone Signal = 500-1200Hz, 4 Songs
- Toner Interface: Main Mod8 port for tone generation on all 4 pairs of UTP / STP cabling, F connector for coaxial cabling, Banana jack plugs (2) - two conductor wiring
- Vibration: Random, 2g, 5Hz - 500Hz
Daftar Harga makita cutting Terbaru March 2026
| Makita Metal Cutting Saw 12inch | Rp11.999.900 |
| Makita Cut-Off Saw | Rp4.999.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| Makita Iron Cutting Machine | Rp3.899.900 |
| Makita Gerinda Tangan | Rp869.900 |
| KRISBOW Mesin Bor Duduk | Rp1.999.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)





























































































































































/P101518688-1.jpg)